Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF Clear PVC Tubing -1/8" ID x 3/1, 3A

  • Mfr # ZUSA-HT-2235

  • Zoro # G4427204


product price: $7.25
/ea

Key Features

Tube Material
PVC
Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
Max. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2235
Zoro #
G4427204
UPC #
193005374129
Country of Origin
China

Dimensions

Inside Dia.
1/8 in
Outside Dia.
3/16 in
Wall Thickness
0.031 in
Tube Length
25 ft
Tube Bend Radius
3/8 in
Bend Radius
3/8 in
Inside Diameter
1/8 in
Overall Length
25 ft
Outside Diameter
3/16 in

Details

Tube Material
PVC
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Color
Clear
Temp. Range
-40 Degrees to 140 Degrees F
Material
PVC
Standards
3-A 20-27, FDA
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Durometer
65A
Reinforcement
Not Reinforced
Maximum Operating Temperature
140 Degrees F
Vacuum Rated
Not Rated for Vacuum
Flow Application
Dairy, Food and Beverage, Pharmaceutical
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Autoclavable
No
Jacket Material
No Jacket
Hardness
Shore A 65
Food Application
Dairy, Food, and Beverage
Maximum Operating Pressure
20 psi
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Tube Form
Coil
Clarity
Clear
Minimum Operating Temperature
-40 Degrees F
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
For Fluid Type
Beverages, Fuel, Lubricant
Stripe Color
No Stripe
Chemical Compatibility
Industry Application
Laboratory
Resistance Properties
Hardening Resistant, Swelling Resistant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/16 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.