Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF Clear PVC Tubing -3/4" ID x 1", 3A

  • Mfr # ZUSA-HT-2245

  • Zoro # G4427229


product price: $61.55
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2245
Zoro #
G4427229
UPC #
193005374181
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Tube Length
25 ft
Tube Bend Radius
1 in
Inside Diameter
3/4 in
Bend Radius
1 in
Overall Length
25 ft
Outside Diameter
1 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-40 Degrees to 140 Degrees F
Standards
3-A 20-27, FDA
Material
PVC
Color
Clear
Flexibility
Semi-Flexible
Application
Beverage, Food, Water
Durometer
65A
Reinforcement
Not Reinforced
Food Application
Dairy, Food, and Beverage
Stripe Color
No Stripe
System of Measurement
Inch
Tube Form
Coil
Maximum Operating Pressure
15 psi
Minimum Operating Temperature
-40 Degrees F
Vacuum Rated
Not Rated for Vacuum
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Hardness
Shore A 65
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Fitting Compatibility
Barbed
Clarity
Clear
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Maximum Operating Temperature
140 Degrees F
Jacket Material
No Jacket
Autoclavable
No
Industry Application
Laboratory
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
Peristaltic Pump Compatible
Yes
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.