Zoro Homepage

NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller

  • Mfr # P21R-UA050R-14

  • Zoro # G7278061


product price: $40.29
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21R-UA050R-14
Zoro #
G7278061
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Swivel Radius
None- Rigid Caster
Overall Height
6-1/2in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
3.625 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1100 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Features
Floor Protective
Wheel Color
Yellow
Caster Temp. Range Available
Yes
Caster Brake Included
No
Replacement Wheel
Mfr. No. P-UA-050x020/050R
Frame Finish
Zinc Plated
Standards
RoHS, ICWM, NSF
Thread Guards
No
Wheel Core Material
Aluminum
Load Rating Range
Medium-Duty
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Firm
Series
P21 Series
Load Capacity
1100 lb
ESD Conductive
No
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread Color
Yellow
Compatible With
P-UA-050X020/050R
Load Capacity - Maximum
1,100 lb
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature Range
-15 Degrees To 160 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Rigid, Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.