Zoro Homepage

NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller

  • Mfr # P21S-UA060R-14-TB

  • Zoro # G7278350


product price: $74.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P21S-UA060R-14-TB
Zoro #
G7278350
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/2 in
Mounting Plate Size
4in x 4-1/2in
Mounting Plate Thickness
1/4in
Mounting Bolt Dia.
3/8 in
Overall Height
7-1/2in
Swivel Radius
5 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 in
Overall Wheel Width
2 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Yellow
Wheel Hardness Rating
92 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Extended Lead
No
Frame Finish
Zinc Plated
Standards
RoHS, ICWM, NSF
Caster Temp. Range Available
Yes
Caster Brake Included
Yes
Wheel Color
Yellow
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Replacement Wheel
Mfr. No. P-UA-060x020/050R
Features
Floor Protective
Thread Guards
No
Includes
Total-Lock
Swivel Raceway Type
Double Ball
Load Rating Range
Medium-Duty
Swivel Construction
Kingpin
Swivel Lock Type
Total Lock
Wheel/Tread Hardness Rating
Firm
Wheel Core Material
Aluminum
Includes Thread Guards
No
Tread
Standard
ESD Conductive
No
Tread Color
Yellow
Load Capacity
1250 lb
Series
P21 Series
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
1,250 lb
Compatible With
P-UA-060X020/050R
Brake Location
Rear
Caster Features
Corrosion-Resistant, Debris-Resistant, Maintenance Free, Quiet-Roll
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Swivel, Plate Caster, Load Rating 1250 lb, Swivel Lock Type Total Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.