Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 200 lb. Load Rating, Swivel

  • Mfr # 400K61

  • Zoro # G5620717


product price: $13.95
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400K61
Zoro #
G5620717
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6 3/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Mounting Plate Thickness
5/32in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3 7/8 in
Overall Height
6-5/32in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
200 lb
Wheel Bearing Type
Delrin
Wheel/Tread Color
Gray
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Caster Temp. Range Available
Yes
Standards
NSF Listed
Application
General Purpose
Replacement Wheel
4W919
Extended Lead
No
Caster Brake Included
No
Wheel Color
Gray
Frame Finish
Zinc Plated
Thread Guards
No
Includes Thread Guards
No
Swivel Construction
Kingpin
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
Wheel Core Material
Polyolefin
Load Rating Range
0 to 299 lb
Load Capacity - Maximum
200 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
175 Degrees F
Operating Temperature Range
-40 Degrees to 175 Degrees F

Description

Swivel, Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.