Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid

  • Mfr # P12R-HR060D-P2

  • Zoro # G3317038


product price: $21.15
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-HR060D-P2
Zoro #
G3317038
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/4 in
Mounting Height
7 1/4 in
Mounting Plate Size
3-1/8in x 4-1/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
Overall Height
7-1/4in
For Axle Dia.
3/8 in
Inside Slot Spacing - Length
3.375 in
Outside Slot Spacing - Length
3.5 in
Inside Slot Spacing - Width
2.375 in
Outside Slot Spacing - Width
2.375 in
Mounting Plate Length
3 1/8 in
Overall Wheel Width
1 1/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Black
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Caster Plate Hole Pattern
C
Features
Noise Reduction
Standards
RoHS, ICWM, NSF
Thread Guards
No
Caster Temp. Range Available
Yes
Extended Lead
No
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Wheel Color
Black
Frame Finish
Zinc Plated
Replacement Wheel
Mfr. No. P-HR-060x013/038D
Load Rating Range
Light-Duty
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Operating Temperature Range
-20 Degrees To 125 Degrees F
Wheel Core Material
Rubber
Load Capacity
325 lb
ESD Conductive
No
Tread Color
Black
Series
P12 Series
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Tread
Standard
Load Capacity - Maximum
350 lb
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Bearing Material
Delrin
Caster Features
Corrosion-Resistant
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-15 Degrees F

Description

Rigid, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.