Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 450 lb. Load, Silver Wheel

  • Mfr # P12R-C030R-P3

  • Zoro # G1611055


product price: $11.99
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12R-C030R-P3
Zoro #
G1611055
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4 3/16 in
Mounting Plate Size
3-3/4in x 4-3/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
4-1/4in
Overall Wheel Width
1 1/4 in
Mounting Plate Length
3 3/4 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
3/8 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in

Details

Item
Rigid Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Cast Iron
Caster Brake Type
No Brake
Load Rating
450 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Silver
Wheel Hardness Rating
220 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Inside Bolt Hole Spacing
3 in x 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc Plated
Thread Guards
No
Standards
RoHS, ICWM, NSF
Application
Retail, Industrial, Commercial
Includes
Complete Caster
Replacement Wheel
Mfr. No. P-C-030x013/038R
Extended Lead
No
Wheel Color
Silver
Caster Brake Included
No
Caster Temp. Range Available
Yes
Features
Push/Pull Force Reduction
Wheel Core Material
Cast Iron
Wheel/Tread Hardness Rating
Extra Hard
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Load Rating Range
Light-Medium Duty
Load Capacity
300 lb
Tread
Standard
Tread Color
Silver
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
P12 Series
Load Capacity - Maximum
300 lb
Wheel Bearing Material
Steel
Mounting Plate Shape
Rectangle
Caster Features
Corrosion-Resistant
Mounting Hole Type
Slot
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Wheel Core Type
Solid
Operating Temperature Range
UP To 800 Degrees F
Operating Temperature - Maximum
800 Degrees F

Description

Swivel, Plate Caster, Load Rating 450 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.