Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF-Listed Plate Caster, 6" Wheel dia, 1-1/4" Wheel W

  • Mfr # P12S-PB060D-P2-WB-SS

  • Zoro # G3317293


product price: $24.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-PB060D-P2-WB-SS
Zoro #
G3317293
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
6 in
Wheel Width
1 1/4 in
Mounting Height
7 1/4 in
Mounting Plate Size
3-1/8in x 4-1/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4-1/2 in
Overall Height
7-1/4in
For Axle Dia.
3/8 in
Mounting Plate Length
3 1/8 in
Inside Slot Spacing - Length
3.375 in
Inside Slot Spacing - Width
2.375 in
Outside Slot Spacing - Length
3.5 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Width
2.375 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polypropylene
Caster Brake Type
Side Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
65 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Caster Plate Hole Pattern
C
Thread Guards
No
Standards
RoHS, ICWM, NSF
Includes
Strap Type Brake
Frame Finish
Zinc Plated
Wheel Color
Black
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Temp. Range Available
Yes
Features
Pull Forces, Reduced Push
Extended Lead
No
Caster Brake Included
Yes
Replacement Wheel
Mfr. No. P-PB-060x013/038D
Swivel Construction
Kingpin
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Operating Temperature Range
-20 Degrees To 180 Degrees F
Wheel/Tread Hardness Rating
Hard
Load Rating Range
Light-Medium Duty
Series
P12 Series
Tread
Standard
Tread Color
Black
ESD Conductive
No
Load Capacity
300 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
350 lb
Caster Features
Corrosion-Resistant, Maintenance Free
Brake Location
Side
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Delrin
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.