Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF Reinforced Clear PVC Tubing-1, 3A

  • Mfr # ZUSA-HT-2147

  • Zoro # G4427825


product price: $46.85
/ea

Key Features

Tube Material
PVC
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.125 in
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2147
Zoro #
G4427825
UPC #
193005374433
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
3/4 in
Wall Thickness
0.125 in
Tube Length
25 ft
Tube Bend Radius
1/2 in
Overall Length
25 ft
Bend Radius
1/2 in
Outside Diameter
3/4 in
Inside Diameter
1/2 in

Details

Tube Material
PVC
Max. Pressure
300 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Standards
3-A 20-27, FDA
Temp. Range
-40 Degrees to 140 Degrees F
Color
Clear
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Durometer
65A
Reinforcement
Polyester Braid
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Minimum Operating Temperature
-40 Degrees F
Autoclavable
No
Maximum Operating Pressure
130 psi
Jacket Material
No Jacket
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
System of Measurement
Inch
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Industry Application
Laboratory
Hardness
Shore A 65
Fitting Compatibility
Barbed
Food Application
Dairy, Food, and Beverage
Clarity
Clear
Jacket Color
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
140 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Vacuum Rated
Not Rated for Vacuum
Resistance Properties
Hardening Resistant, Swelling Resistant
Tube Form
Coil
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 130 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/4 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.