Zoro Homepage

NSF Reinforced Clear PVC Tubing-3, 3A

  • Mfr # ZUSA-HT-2128

  • Zoro # G4428096


product price: $42.29
/ea

Key Features

Tube Material
PVC
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
Max. Pressure
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2128
Zoro #
G4428096
UPC #
193005374358
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
Tube Length
50 ft
Tube Bend Radius
5/8 in
Inside Diameter
3/8 in
Bend Radius
5/8 in
Outside Diameter
1/2 in
Overall Length
50 ft

Details

Tube Material
PVC
Max. Pressure
140 psi
Tube Color
Clear
Item
Tubing
Standards
3-A 20-27, FDA
Color
Clear
Material
PVC
Temp. Range
-40 Degrees to 140 Degrees F
Flexibility
Semi-Flexible
Durometer
65A
Application
Beverage, Food, Water
Reinforcement
Polyester Braid
Jacket Color
No Jacket
Fitting Compatibility
Barbed
Clarity
Clear
Hardness
Shore A 65
Maximum Operating Pressure
100 psi
Vacuum Rated
Not Rated for Vacuum
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Industry Application
Laboratory
Food Application
Dairy, Food, and Beverage
Jacket Material
No Jacket
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Resistance Properties
Hardening Resistant, Swelling Resistant
Autoclavable
No
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Peristaltic Pump Compatible
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
System of Measurement
Inch
For Fluid Type
Beverages, Fuel, Lubricant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.