Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF Reinforced Clear PVC Tubing-3, 3A

  • Mfr # ZUSA-HT-2144

  • Zoro # G4427834


product price: $25.95
/ea

Key Features

Tube Material
PVC
Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
Max. Pressure
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2144
Zoro #
G4427834
UPC #
193005374419
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Wall Thickness
0.625 in
Tube Length
25 ft
Tube Bend Radius
5/8 in
Inside Diameter
3/8 in
Bend Radius
5/8 in
Overall Length
25 ft
Outside Diameter
1/2 in

Details

Tube Material
PVC
Max. Pressure
140 psi
Tube Color
Clear
Item
Tubing
Standards
3-A 20-27, FDA
Material
PVC
Temp. Range
-40 Degrees to 140 Degrees F
Color
Clear
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Durometer
65A
Reinforcement
Polyester Braid
Autoclavable
No
Maximum Operating Pressure
100 psi
Resistance Properties
Hardening Resistant, Swelling Resistant
Minimum Operating Temperature
-40 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Peristaltic Pump Compatible
No
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Tube Form
Coil
Hardness
Shore A 65
Fitting Compatibility
Barbed
Industry Application
Laboratory
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Material
No Jacket
Chemical Compatibility
Maximum Operating Temperature
140 Degrees F
Stripe Color
No Stripe
Clarity
Clear
For Fluid Type
Beverages, Fuel, Lubricant
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1/2 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.