Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF Reinforced Clear PVC Tubing-3, 3A

  • Mfr # ZUSA-HT-2149

  • Zoro # G4427859


product price: $61.89
/ea

Key Features

Tube Material
PVC
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Max. Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-2149
Zoro #
G4427859
UPC #
193005374440
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Tube Length
25 ft
Tube Bend Radius
1 in
Overall Length
25 ft
Outside Diameter
1 in
Bend Radius
1 in
Inside Diameter
3/4 in

Details

Tube Material
PVC
Max. Pressure
100 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Color
Clear
Standards
3-A 20-27, FDA
Temp. Range
-40 Degrees to 140 Degrees F
Durometer
65A
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Reinforcement
Polyester Braid
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Pressure
100 psi
Chemical Compatibility
For Fluid Type
Beverages, Fuel, Lubricant
Tube Form
Coil
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Fitting Compatibility
Barbed
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Laboratory
Maximum Operating Temperature
140 Degrees F
Food Application
Dairy, Food, and Beverage
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 65
Autoclavable
No
Peristaltic Pump Compatible
No
System of Measurement
Inch
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.