Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number Plate, Numbers 26-50

  • Mfr # 804UN1

  • Zoro # G512221211


product price: $32.35
/ea

Key Features

Material
Aluminum
Overall Height
1 in
Includes
(2) Mounting Bolts and Nuts
Number Range
26 to 50
Includes Fasteners
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804UN1
Zoro #
G512221211
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
2 3/8 in

Details

Item
Locker Number Plate
Material
Aluminum
Includes
(2) Mounting Bolts and Nuts
Number Range
26 to 50
Includes Fasteners
Yes
Color
Gray
Number of Plates
1

Description

Locker Number Plate, Color Gray, Includes (2) Mounting Bolts and Nuts, Number of Plates 1, Number Range 26 to 50, Overall Height 1 in, Overall Width 2 3/8 in, Includes Fasteners Yes, Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.