Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Number Set, 3/8 In. H, Steel 2CDZ2

Number Set, 3/8 In. H, Steel (Discontinued)

  • Mfr # 2CDZ2
  • Zoro # G2795685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CDZ2
Zoro #
G2795685
UPC #
190735440520
Country of Origin
Taiwan, Province of China

Dimensions

Character Height
3/8 in
Shank Size Square
5/8 in
Shank Length
3 3/8 in
Shank Size
5/8 in x 3 3/8 in

Details

Material
Steel
Case Material
Plastic
Indication
Character and Size are Marked on Thumb Side
Impression Letter Type
Low Stress Full Character
Includes
(9) Pieces - 0 thru 8 with 6 Serving as 9
Item
Number Set
Characters Included
0 thru 9 (6 doubles as 9)
Stamp Material
Steel
Impression Character Style
Low Stress Full Character

Description

Number Set, Character Height 3/8 in, Impression Character Style Low Stress Full Character, Includes (9) Pieces - 0 Thru 9, Shank Length 3 3/8 in, Stamp Material Steel, Case Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.