Shop All Letters and Numbers
Zoro Select
Number Stamp, 0 Thru 9, PK10
Mfr # 3XDF9
Zoro # G4162977
product price: $16.85
/pk 10, $1.69/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Product Type Character Sets
- Shank Length 2 7/16 in
- Character Type Set Number Set
Product Information
- Brand Zoro Select
- MFR # 3XDF9
- Zoro # G4162977
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/16 in |
Shank Length | 2 7/16 in |
Shank Width | 5/16 in |
Details
Description
Number Stamp, Character Height 3/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Includes (9) 0 to 8 (With 6 Serving as 9), Product Type Hand Stamp Kit, Shank Length 2 7/16 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Standards Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, Purple (M7C-2000-595-PL)
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- HY-KO 72In Orange Fiberglass Driveway Marker, 36PK (A20238)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F103)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F116)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- HY-KO 4In Solid Brass Number 6, 5PK (A10496)
- Zoro Select Letters and Numbers