Shop All Stencils
Zoro Select
Number Stencils, Brass, 15PCS
Mfr # 20Y511
Zoro # G4884582
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, Punctuation
- Character Height 1 in
- Overall Height 2 1/2 in
Product Information
- Brand Zoro Select
- MFR # 20Y511
- Zoro # G4884582
- UPC # 190735422441
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 1 in |
Overall Height | 2 1/2 in |
Overall Stencil Height | 2 1/2 in |
Individual Character Height | 1 in |
Details
Description
Stencil Kit, Character Type Number Set, Duty Moderate, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols 0 to 9, Punctuation, Includes (1) 0 to 9, Beginner, Plain Ender, Dash (-), Period (.), Individual Character Height 1 in, Individual Character Width Not Applicable, Interlocking Yes, Interlocking Orientation Not Applicable, Material Brass, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Push-Ins Disposable Corded Ear Plugs, Pod Shape, 28 dB, Blue/Yellow, 100 Pairs (318-1001)
- HONEYWELL ENVIRONMENTAL HowardLeig, Lpf-1 Max Lite Single-Use Earplugs, Cordless, 30nrr, Green, 200 Pairs (LPF1)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/XL)
- CONDOR Safety Glasses, Blue Anti-Scratch (1XPK6)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A231 (6A231)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- ZORO SELECT Stencil Kit 46 Piece 6 In Brass (20Y521)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- Zoro Select Stencils