Numbered Tag, Plastic, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Black/Silver, Round, 25 PK
Mfr # 22FC76
Zoro # G5317365
product price: $29.99
/pk 25, $1.20/eaKey Features
Material
Plastic
Color
Black/Silver
Height
1 1/2 in
Width
1 1/2 in
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22FC76
Zoro #
G5317365
UPC #
190735427262
Country of Origin
China
Dimensions
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Mounting Hole Diameter
0.19 in
Details
Material
Plastic
Color
Black/Silver
Character Series
176 to 200
Application
General Purpose
Character Type
Numbers
Tag Shape
Round
Item
Numbered Tag
Number Series
176 to 200
Shape
Round
Number Sequence
176-200
Valve Tag Application
General Purpose
Shop By
Closeouts
Description
Numbered Tag, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Number Sequence 176-200, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.