Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Brass, Compression, 3/4 in

  • Mfr # 704018-12

  • Zoro # G1980749


product price: $12.39
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
3/4 in
Standards
NSF/ANSI 61 Annex G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
704018-12
Zoro #
G1980749
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/4 in
Compression Thread Size
1-1/16-14
Compatible Tube Outer Diameter
3/4 in
Overall Length
11/16 in
Thread Size
1 1/16"-14

Details

Item
Compression Fitting Nut
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
NSF/ANSI 61 Annex G
Max. Pressure
600 psi
Temp. Range
-65 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nut
Maximum Operating Pressure
600 psi
Minimum Operating Temperature
65 Degrees F
Fitting Material
Brass
Application
Potable Water
Compatible Tube Material
Aluminum, Copper, Thermoplastic
System of Measurement
Imperial
Maximum Operating Temperature
250 Degrees F
Fitting Shape
Nut
Pressure (PSI)
600
Connection
Compression
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
600 psi
Operating Temperature - Minimum
65 Degrees F
Product Type
Compression Fitting Nut
For Media Type
Potable Water

Description

Compression Fitting Nut, Application Potable Water, Fitting Material Brass, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 11/16 in, Thread Size 1 1/16 In.-14, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Standards NSF/ANSI 61 Annex G, Compatible Tube Hardness Not Applicable, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Compression

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.