Flared Fitting Nut, Brass, 1/4 in

  • Mfr # 704020-0604

  • Zoro # G3002861


product price: $4.79
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Flared
Tube Size
1/4 in x 3/8 in
Specific Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704020-0604
Zoro #
G3002861
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in x 3/8 in
Fitting Thread Size
5/8"-18
Hex Size
3/4 in
Compatible Tube Outer Diameter
1/4 in
Overall Length
3/4 in

Details

Item
Flared Fitting Nut
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Flared
Specific Pipe Fitting Shape
Nut
Max. Pressure
1000 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Shape
Nut
Standards
NSF/ANSI 61 Annex G
Application
Personal Care
Maximum Operating Temperature
250 Degrees F
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Pressure
1,000 psi
Fitting Material
Brass
Compatible Auto Systems
Domestic
Minimum Operating Temperature
65 Degrees F
Flare Angle
45 Degrees
Fitting Shape
Nut
For Media Type
Potable Water
Operating Pressure - Maximum
1,000 psi
Material Grade
CW510L
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
250 Degrees F

Description

Flared Fitting Nut, Application Personal Care, Fitting Thread Size 5/8 In.-18, Flare Angle 45 Degrees , Fitting Material Brass, Hex Size 3/4 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 3/4 in, Specific Fitting Shape Nut, Compatible Auto Systems Domestic, Compatible Tube Outer Diameter 1/4 in, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Fitting Connection Type Flared, Material Grade CW510L

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.