Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 1ftx2", 0.375"T, Black

  • Mfr # PS-NYLB-57

  • Zoro # G4383069


product price: $11.89
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-NYLB-57
Zoro #
G4383069
UPC #
193005033767
Country of Origin
China

Dimensions

Length
1 ft
Width
2 in
Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Thickness
0.375 in
Nominal Size
2 in W x 12 in L
Plastic Width
2 in

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
Durometer
Rockwell M85
Tensile Strength
13,000 psi
Temp. Range
-20 Degrees to 210 Degrees F
Standards
UL 94 HB
Friction Rating
Slippery
Impact Strength Rating
Poor
Impact Strength
0.6 ft-lb/in
Plastic Thickness Tolerance
+0.036/-0.009 in
Plastic Hardness Rating
Hard
Maximum Temperature
210 Degrees F
Machinability
100 %
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.25
Plastic Clarity
Opaque
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 210 Degrees F
Plastic Density
0.041 lb/cu in
Plastic Hardness
Rockwell M85
Wear Factor
Excellent
Water Absorption Rating
Poor
Water Absorption
1.28 %
Backing Type
No Backing
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Shore Hardness
75 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Flexural Modulus
2,200 MPa
Static-Resistant
Not Static-Resistant
Rockwell Hardness
85 HRM
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
25 kV/mm
UV-Resistant
Not UV-Resistant
Weight
0.37 lb

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.