Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 2ftx1.5", 0.75"T, Black

  • Mfr # PS-NYL-GF-41

  • Zoro # G4374337


product price: $53.79
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Glass-Filled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYL-GF-41
Zoro #
G4374337
UPC #
193005036348
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.750 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.75 in
Plastic Width
1.5 in

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Glass-Filled
Tensile Strength
13,000 psi
Temp. Range
-40 Degrees to 230 Degrees F
Durometer
Rockwell M88
Standards
UL 94 V-0
Plastic Thickness Tolerance
+0.088/-0.019 in
UV Resistant
No
Friction Coefficient
0.16
Temperature Range
-40 Degrees to 230 Degrees F
Impact Strength
0.6 ft-lb/in
Water Absorption
0.75 %
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Maximum Temperature
230 Degrees F
Plastic Density
0.042 lb/cu in
Machinability
100 %
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M88
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Dielectric Strength
30 kV/mm
Shore Hardness
85 Shore D
Rockwell Hardness
88 HRM
Coefficient of Thermal Expansion
6.3 x 10^-5 K^-1
Flexural Modulus
4,500 MPa
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Weight
1.13 lb
Filler Material
Glass
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated

Description

Nylon Bar, Nylon 6/6, Glass-Filled, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.16, Water Absorption 0.75 Percent, Plastic Density 0.042 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.