Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 3ftx1.5", 1.5"T, Black

  • Mfr # PS-NYLB-175

  • Zoro # G4383857


product price: $69.49
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-NYLB-175
Zoro #
G4383857
UPC #
193005033705
Country of Origin
China

Dimensions

Length
3 ft
Width
1.5 in
Thickness
1.500 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Thickness
1.5 in
Plastic Width
1.5 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 36 in L

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
Durometer
Rockwell M85
Temp. Range
-20 Degrees to 210 Degrees F
Standards
UL 94 HB
Tensile Strength
13,000 psi
Minimum Temperature
-20 Degrees F
Plastic Density
0.041 lb/cu in
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.172/-0.038 in
Plastic Hardness Rating
Hard
Water Absorption
1.28 %
Impact Strength
0.6 ft-lb/in
Friction Rating
Slippery
Maximum Temperature
210 Degrees F
Temperature Range
-20 Degrees to 210 Degrees F
Machinability
100 %
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Wear Factor
Excellent
Friction Coefficient
0.25
Plastic Hardness
Rockwell M85
Backing Type
No Backing
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
25 kV/mm
FDA Compliance
Not FDA Compliant
Shore Hardness
75 Shore D
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Weight
3.32 lb
Flexural Modulus
2,200 MPa
Scratch-Resistant
Not Scratch-Resistant

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.