Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Bar, 4ftx1", 0.5"T, Black

  • Mfr # PS-NYLB-88

  • Zoro # G4383814


product price: $23.75
/ea

Key Features

Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-NYLB-88
Zoro #
G4383814
UPC #
193005033538
Country of Origin
China

Dimensions

Length
4 ft
Width
1 in
Thickness
0.500 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Nominal Size
1 in W x 48 in L
Plastic Thickness
0.5 in

Details

Item
Nylon Bar
Material
Nylon 6/6
Color
Black
Shape
Rectangular
Tensile Strength Rating
Excellent
Grade
Standard
Tensile Strength
13,000 psi
Standards
UL 94 HB
Temp. Range
-20 Degrees to 210 Degrees F
Durometer
Rockwell M85
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Maximum Temperature
210 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength
0.6 ft-lb/in
Plastic Clarity
Opaque
Machinability
100 %
Plastic Thickness Tolerance
+0.013/-0.041 in
Minimum Temperature
-20 Degrees F
Friction Rating
Slippery
Plastic Density
0.041 lb/cu in
Friction Coefficient
0.25
Water Absorption
1.28 %
Temperature Range
-20 Degrees to 210 Degrees F
Wear Factor
Excellent
UV Resistant
No
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Backing Type
No Backing
Coefficient of Thermal Expansion
7 x 10^-5 K^-1
Wear Rate
Not Rated
Rockwell Hardness
85 HRM
Weight
0.98 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
75 Shore D
UV-Resistant
Not UV-Resistant
Dielectric Strength
25 kV/mm
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,200 MPa
FDA Compliance
Not FDA Compliant

Description

Nylon Bar, Nylon 6/6, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.