Nylon, Barbed1/8", Barbed3/16", PK10
Mfr # 5ZDU9
Zoro # G2337721
product price: $5.39
/pk 10, $0.54/eaSold in multiples of 2 for $10.78
Key Features
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Connector, Vacuum
Barb Size
Standard
Fitting Connection Type
Barbed
Tube Size
1/8 in x 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZDU9
Zoro #
G2337721
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
Standard
Tube Size
1/8 in x 3/16 in
Fitting Side A Tube Inner Diameter
1/8 in
Fitting Side B Tube Inner Diameter
3/16 in
Fitting Side 2 Tube Inner Diameter
3/16 in
Fitting Side 1 Tube Inner Diameter
1/8 in
Details
Item
Barbed Fitting Coupling
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Connector, Vacuum
Fitting Connection Type
Barbed
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Adapter
Color
White
Fitting Side B Connection Type
Barbed
Fitting Material
Nylon
Fitting Side A Connection Type
Barbed
Application
Air
For Media Type
Air
Fitting Side 1 Connection Type
Barbed
Connector Type
Reducer
Fitting Side 2 Connection Type
Barbed
Fitting Features
Rigid
Description
Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 3/16 in, Fitting Material Nylon, Material Grade Not Applicable, Specific Fitting Shape Straight Connector, Vacuum, Application Air, Color White, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.