Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon, Barbed5/16in, Barbed5/16in, PK15

  • Mfr # 5RKW9

  • Zoro # G2340287


product price: $7.69
/pk 15, $0.51/ea
Sold in multiples of 2 for $15.38

Key Features

Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Connector, Vacuum
Barb Size
Standard
Fitting Connection Type
Barbed
Tube Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RKW9
Zoro #
G2340287
UPC #
-
Country of Origin
Unknown

Dimensions

Barb Size
Standard
Tube Size
5/16 in
Fitting Side B Tube Inner Diameter
5/16 in
Fitting Side A Tube Inner Diameter
5/16 in
Fitting Side 1 Tube Inner Diameter
5/16 in
Fitting Side 2 Tube Inner Diameter
5/16 in

Details

Item
Barbed Fitting Coupling
Tube Fitting Material
Nylon
Specific Fitting Shape
Straight Connector, Vacuum
Fitting Connection Type
Barbed
Pipe Fitting Connection Type
Barbed
Basic Pipe Fitting Shape
Adapter
Color
White
Basic Pipe Fitting Material
Plastic
Specific Pipe Fitting Shape
Adapter
Fitting Side A Connection Type
Barbed
Fitting Material
Nylon
Fitting Side B Connection Type
Barbed
Application
Air
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
Fitting Features
Rigid
For Media Type
Air
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/16 in, Fitting Side B Tube Inner Diameter 5/16 in, Fitting Material Nylon, Material Grade Not Applicable, Specific Fitting Shape Straight Connector, Vacuum, Application Air, Color White, Package Quantity 15

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.