Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Zinc Plated, 1 27/64 in Ht, 5 PK
- Mfr # U12381.125.0002
- Zoro # G5792613
product price:Â
$
16.35
/pk of 5, $3.27/ea
Key Features
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U12381.125.0002
- Zoro #
- G5792613
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Jam Hex
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Zinc Plated
- Standards
- ASME B18.16.6
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- UNF
- Locknut Series
- NTE - Jam Lock Nut
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.16.6
- Type
- Nylon Insert Lock Nut
- Basic Material
- Steel
- Nut Standards
- ASME B18.16.6
- Fastener Finish
- Zinc
- Material Grade
- Grade 8
- Fastener Thread Direction
- Right Hand
- Fastener Thread Type
- UNF (Fine)
- Nut Style
- Nylon Insert Lock Nut
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1-1/4"-12
- Hex Height
- 1 27/64 in
- Hex Width
- 1 13/16 in
- Dia./Thread Size
- 1-1/4"-12
- Width Across Flats
- 1 13/16 in
- Nut Height
- 1 107/250 in
- For Screw Size
- 1 1/4 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 1 1/4 In.-12, Hex Width 1 13/16 in, Hex Height 49/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.