Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Zinc Plated, 1-1/8 in Ht, 5 PK
- Mfr # U12381.101.0002
- Zoro # G6082361
product price:Â
$
20.75
/pk of 5, $4.15/ea
Key Features
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U12381.101.0002
- Zoro #
- G6082361
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1"-14
- Hex Height
- 1-1/8 in
- Dia./Thread Size
- 1"-14
- Nut Height
- 1 1/8 in
- For Screw Size
- 1 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 1 In.-14, Hex Height 37/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Maximum Temperature 302 Degrees F, Pack Size Small Pack, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.