
Nylon Insert Lock Nut, 1"-8, Nylon, Grade 8, Yellow Zinc, 0.825 in Ht, 20 PK
Mfr # 100NS8
Zoro # G2450093
product price: $46.15
/pk 20, $2.31/eaKey Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100NS8
Zoro #
G2450093
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1"-8
Hex Height
0.825 in
Hex Width
1-7/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Material Grade/Class
Grade 8
Finish
Yellow Zinc
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE
Description
1-8 N1610 Nylon Insert Hex Locknut NE Hex Standard Height Grade 8 Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.