Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 0.225 in Ht, 1500 PK

  • Mfr # 14NS188

  • Zoro # G2449603


product price: $164.99
/pk 1500, $0.11/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-20
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14NS188
Zoro #
G2449603
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Hex Height
0.225 in
Hex Width
7/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NE

Description

Hex Nuts,1/4-20 NE NYLON INSERT,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.