Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 3500 PK

  • Mfr # 4RXU8

  • Zoro # G6630802


product price: $82.69
/pk 3500, $0.02/ea
Free Shipping & Returns

Key Features

Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RXU8
Zoro #
G6630802
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Hex Height
1/8 in
Hex Width
7/16 in
Dia./Thread Size
1/4"-28
Width Across Flats
7/16 in
Nut Height
13/64 in

Details

Item
Lock Nut
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B633 SC1 Type III; IFI-100/107; MS21083; SAE J995
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Locknut Series
NTE - Jam Lock Nut
Resistance Properties
Chemical Resistant, Impact Resistant, Temperature Resistant, Vibration Resistant
Maximum Temperature
250 Degrees F
Pack Size
Bulk Pack
Rockwell Hardness
C32 Max
Minimum Yield Strength
45,000 psi
Fastener Thread Direction
Right Hand
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
ASME B633 SC1 Type III, MS21083, SAE J995
Insert Material
Nylon
Material Grade
Grade 2
Basic Material
Steel
Fastener Thread Type
UNF (Fine)
Nut Standards
IFI-100/107
Type
Nylon Insert Lock Nut
Fastener Finish
Zinc

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 1/8 in, Lock Type Nylon Insert, Dimensional Standards ASME B633 SC1 Type III, MS21083, SAE J995, Material Quality Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Industry Standards ASME B18.16.6, Insert Material Nylon, Maximum Temperature 250 Degrees F, Minimum Yield Strength 45,000 psi, Pack Size Bulk Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.