Zoro Homepage

Nylon Insert Lock Nut, #2-56, Nylon, Black Zinc, 0.081 in Ht, 4000 PK

  • Mfr # 02NSTBZ

  • Zoro # G2451889


product price: $439.99
/pk 4000, $0.11/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Finish
Black Zinc
Hex Height
0.081 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02NSTBZ
Zoro #
G2451889
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#2-56
Hex Height
0.081 in
Hex Width
1/4 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Nylon
Finish
Black Zinc
System of Measurement
Inch
Thread Type
Coarse and Fine
Locknut Series
NTM

Description

Lock Nuts,2-56 NTM NYLON INSERT,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.