This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, #3-48, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 15600 PK B12300.009.0001

Nylon Insert Lock Nut, #3-48, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 15600 PK (Discontinued)

  • Mfr # B12300.009.0001
  • Zoro # G5608255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B12300.009.0001
Zoro #
G5608255
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#3-48
Hex Height
9/64 in
Hex Width
1/4 in
Dia./Thread Size
#3-48

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.16.6; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NM - Regular Lock Nut
Manufacturer Location
Globally Sourced
Pack Size
Bulk Pack
Finish Type
Zinc Plated
RoHS Compliant
Yes
REACH Compliant
Yes
Made in North America
No
Color
Silver
Bolt Compatibility
Grade 2
Material Type
Steel
Rockwell Hardness
C28
Removable
No
Nut Standards
ASME B18.16.6
Nut Style
Nylon Insert Lock Nut
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Dimensional Standards
ASME B18.16.6
Insert Material
Nylon
Type
Nylon Insert Lock Nut
Material Grade
Grade 2
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand

Description

Lock Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 2, Thread Size #3-48, Hex Width 1/4 in, Hex Height 9/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Color Silver, Insert Material Nylon, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, REACH Compliant Yes, Removable No, Rockwell Hardness C28, RoHS Compliant Yes, Package Quantity 15600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.