Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 23/64 in Ht, 100 PK
- Mfr # U12381.031.0002
- Zoro # G5508851
product price:Â
$
145.99
/pk of 100, $1.46/ea
Free Shipping & Returns
Key Features
Hex Type
Jam Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U12381.031.0002
- Zoro #
- G5508851
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Jam Hex
- Lock Type
- Nylon Insert
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Zinc Plated
- Standards
- ASME B18.16.6
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- UNF
- Locknut Series
- NTE - Jam Lock Nut
- Pack Size
- Small Pack
- Fastener Thread Type
- UNF (Fine)
- Dimensional Standards
- ASME B18.16.6
- Material Grade
- Grade 8
- Nut Style
- Nylon Insert Lock Nut
- Fastener Finish
- Zinc
- Fastener Thread Direction
- Right Hand
- Basic Material
- Steel
- Type
- Nylon Insert Lock Nut
- Nut Standards
- ASME B18.16.6
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-24
- Hex Height
- 23/64 in
- Hex Width
- 1/2 in
- Dia./Thread Size
- 5/16"-24
- Nut Height
- 359/1000 in
- Width Across Flats
- 1/2 in
- For Screw Size
- 5/16 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.