CAD Drawings

Download CAD Files

Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 10 PK

  • Mfr # U12411.062.0001

  • Zoro # G5360661

CAD Available

product price: $5.15
/pk 10, $0.52/ea

Key Features

CAD Drawing
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12411.062.0001
Zoro #
G5360661
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Height
47/64 in
Hex Width
15/16 in
Dia./Thread Size
5/8"-11
Width Across Flats
15/16 in
Nut Height
47/64 in

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Pack Size
Small Pack
Nut Standards
ASME B18.16.6
Dimensional Standards
ASME B18.16.6
Material Grade
Grade 8
Fastener Thread Type
UNC (Coarse)
Basic Material
Steel
Type
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Style
Nylon Insert Lock Nut

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 47/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products