This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 260 PK B12411.062.0001

Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 47/64 in Ht, 260 PK (Discontinued)

  • Mfr # B12411.062.0001
  • Zoro # G5607485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B12411.062.0001
Zoro #
G5607485
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Hex Height
47/64 in
Hex Width
15/16 in
Dia./Thread Size
5/8"-11
Width Across Flats
15/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Pack Size
Bulk Pack
Nut Style
Nylon Insert Lock Nut
Basic Material
Steel
Nut Standards
ASME B18.16.6
Fastener Finish
Black Oxide
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 8
Dimensional Standards
ASME B18.16.6
Type
Nylon Insert Lock Nut

Description

Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 47/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.