Shop All Lock Nuts
Zoro Select
Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK
Mfr # U51738.013.0001
Zoro # G5332871
original price:
$2.75
7% off
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 3/16 in
Product Information
- Brand Zoro Select
- MFR # U51738.013.0001
- Zoro # G5332871
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #6-32 |
Hex Height | 3/16 in |
Hex Width | 5/16 in |
Nut Height | 3/16 in |
Width Across Flats | 5/16 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | #6-32 |
Details
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #6-32, Hex Width 5/16 in, Hex Height 3/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coil, 1/4x1 1/8 L, Pk25 (5DY72)
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Nylon, 6/6, Plain Finish (38M080125TR)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 10 mm Bore Dia., 5 PK (DHO-10SA)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK (DE-4SA)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 5 PK (U51738.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, #3-48, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.009.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 50 PK (U51738.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.050.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (4CAN8)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.025.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12348.100.0001)
- Zoro Select Lock Nuts