Shop ZORO SELECT

Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 25 PK

  • Mfr # U51705.043.0001
  • Zoro # G5753291

product price: 
$
16.59
/pk of 25, $0.66/ea

Key Features

Hex Type
Heavy Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51705.043.0001
Zoro #
G5753291
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Hex Width
3/4 in
Dia./Thread Size
7/16"-14
Width Across Flats
3/4 in
Hex Height
29/64 in
For Screw Size
7/16 in

Details

Item
Lock Nut
Hex Type
Heavy Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NTU - Heavy Jam Lock Nut
Rockwell Hardness
B80 to C32
Pack Size
Small Pack
Fastener Thread Type
UNC (Coarse)
Material Grade
18-8
Fastener Finish
Plain
Basic Material
Stainless Steel
Nut Style
Nylon Insert Lock Nut
Nut Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Type
Nylon Insert Lock Nut
Dimensional Standards
ASME B18.16.6
Shell Material
Stainless Steel

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 7/16 In.-14, Hex Width 3/4 in, Hex Height 29/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Right Hand, Color Silver, Made in North America No, Pack Size Small Pack, Rockwell Hardness B80 to C32, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.