This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 600 PK B51705.043.0001

Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 600 PK (Discontinued)

  • Mfr # B51705.043.0001
  • Zoro # G5589066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51705.043.0001
Zoro #
G5589066
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Hex Width
11/16 in
Width Across Flats
11/16 in
Dia./Thread Size
7/16"-14

Details

Item
Lock Nut
Hex Type
Heavy Jam Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NTU - Heavy Jam Lock Nut
Finish Type
Plain
Material Type
Stainless Steel
Pack Size
Bulk Pack
Rockwell Hardness
B80 to C32
Bolt Compatibility
18-8
Fastener Finish
Plain
Material Grade
18-8
Nut Style
Nylon Insert Lock Nut
Nut Standards
ASME B18.16.6
Fastener Thread Direction
Right Hand
Basic Material
Stainless Steel
Dimensional Standards
ASME B18.16.6
Type
Nylon Insert Lock Nut
Fastener Thread Type
UNC (Coarse)

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 7/16 In.-14, Hex Width 11/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Heavy Jam Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness B80 to C32, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.