Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 14 mm Ht, 100 PK
Mfr # NL200120Z-100P
Zoro # G811169559
product price: $38.65
/pk 100, $0.39/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NL200120Z-100P
Zoro #
G811169559
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M12-1.75
Hex Height
14 mm
Hex Width
19 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Dimensional Standards
DIN 982
Material Quality Standards
DIN 267-15, ISO 898-2
Thread Pitch
1.75 mm
Insert Material
Nylon
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 14 mm, Lock Type Nylon Insert, Dimensional Standards DIN 982, Material Quality Standards DIN 267-15, ISO 898-2, System of Measurement Metric, Hex Type High Hex, Insert Material Nylon, Thread Pitch 1.75 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.