Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 25 PK
Mfr # NLF580160Z-025P
Zoro # G911169398
product price:Â $12.55
/pk 25, $0.50/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLF580160Z-025P
Zoro #
G911169398
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M16-1.50
Hex Height
16 mm
Hex Width
24 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Insert Material
Nylon
Material Quality Standards
DIN 267-4
Dimensional Standards
DIN 985
Thread Pitch
1.5 mm
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M16x1.50, Hex Width 24 mm, Hex Height 16 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Insert Material Nylon, Thread Pitch 1.5 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.