Nylon Insert Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 1/2 mm Ht, 25 PK

  • Mfr # M12410.180.0001

  • Zoro # G9464935


product price: $16.29
/pk 25, $0.65/ea

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12410.180.0001
Zoro #
G9464935
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M18-2.50
Hex Height
18 1/2 mm
Hex Width
27 mm
Width Across Flats
27.0 mm
Dia./Thread Size
M18-2.50
Nut Height
18.5 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Pack Size
Small Pack
Rockwell Hardness
36
Dimensional Standards
D985
Material Grade
Class 10
Nut Style
Nylon Insert Lock Nut
Type
Nylon Insert Lock Nut
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Standards
D985
Fastener Finish
Zinc
Fastener Thread Type
Metric

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M18x2.50, Hex Width 27 mm, Hex Height 18.5 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 36, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.