Nylon Insert Lock Nut, M42-4.50, Steel, Class 5, Zinc Plated, 42 mm Ht, 14 PK

  • Mfr # L12300.420.0001

  • Zoro # G5657027


product price: $150.99
/pk 14, $10.79/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12300.420.0001
Zoro #
G5657027
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M42-4.50
Hex Height
42 mm
Hex Width
65 mm
Dia./Thread Size
M42-4.50
Width Across Flats
65.0 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 5
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Pack Size
Bulk Pack
Rockwell Hardness
30
Basic Material
Steel
Fastener Thread Type
Metric
Fastener Thread Direction
Right Hand
Nut Standards
D985
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
D985
Fastener Finish
Zinc
Type
Nylon Insert Lock Nut
Material Grade
Class 5

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size M42x4.50, Hex Width 65 mm, Hex Height 42 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.