Nylon Insert Lock Nut, M8-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK
Mfr # NLF580080Z-100P
Zoro # G111169273
product price: $11.25
/pk 100, $0.11/eaKey Features
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLF580080Z-100P
Zoro #
G111169273
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8-1.00
Hex Height
8 mm
Hex Width
13 mm
Details
Item
Lock Nut
Hex Type
High Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Metric
Insert Material
Nylon
Material Quality Standards
DIN 267-4
Dimensional Standards
DIN 985
Thread Pitch
1 mm
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M8x1.00, Hex Width 13 mm, Hex Height 8 mm, Lock Type Nylon Insert, Dimensional Standards DIN 985, Material Quality Standards DIN 267-4, System of Measurement Metric, Hex Type Standard Hex, Insert Material Nylon, Thread Pitch 1 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.