Nylon Patch Lockable SHCS, PK10
- Mfr # 31-MPS-6-16
- Zoro # G224948901
product price:Â
$
10.15
/pk of 10, $1.02/ea
Key Features
Head Type
Low-Profile Standard
Head Diameter
10 mm
Special Features
Threadlocking
Thread Style
Fully Threaded
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-6-16
- Zoro #
- G224948901
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Head Texture
- Smooth
- Material
- Nylon
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 10 mm
- Thread Size
- M6x1.00
- Head Height
- 6 mm
- Drive Size
- 5 mm
- Fastener Length
- 16 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Nylon, Thread Size M6x1.00, Fastener Length 16 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.