Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK10
- Mfr # 31-MPS-6-8
- Zoro # G124948148
product price:Â
$
14.29
/pk of 10, $1.43/ea
Key Features
Head Texture
Smooth
System of Measurement
Metric
Drive Size
5 mm
Resistance Properties
Corrosion-Resistant
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-6-8
- Zoro #
- G124948148
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Head Texture
- Smooth
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Material
- Nylon
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Drive Type
- Socket
- Special Features
- Threadlocking
- Traction Material
- Nylon
Dimensions
- Drive Size
- 5 mm
- Head Height
- 6 mm
- Head Diameter
- 10 mm
- Fastener Length
- 8 mm
- Thread Size
- M6x1.00
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Nylon, Thread Size M6x1.00, Fastener Length 8 mm, Head Height 6 mm, Head Diameter 10 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.