Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK10
- Mfr # 32-PS-25C-100
- Zoro # G924961538
product price:Â
$
7.29
/pk of 10, $0.73/ea
Sold in multiples of 2Â pks for
$14.58
Key Features
Special Features
Threadlocking
Head Texture
Smooth
Dimensional Standards
DIN 7984, DIN 912
Thread Style
Fully Threaded
Head Height
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-PS-25C-100
- Zoro #
- G924961538
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Style
- Fully Threaded
- Material
- Nylon
- Thread Type
- Coarse
- System of Measurement
- Inch
- Type
- Socket Head Cap Screw
- Drive Type
- Socket
- Head Type
- Low-Profile Standard
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Nylon
Dimensions
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
- Thread Size
- 1/4"-20
- Fastener Length
- 1 in
- Drive Size
- 3/16 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Thread Size 1/4 In.-20, Fastener Length 1 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.