Stainless Steel SHCS, PK5
- Mfr # 2-MS-16-70
- Zoro # G224970568
product price:Â
$
30.99
/pk of 5, $6.20/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Drive Size
14 mm
Fastener Length
70 mm
Drive Type
Socket
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-MS-16-70
- Zoro #
- G224970568
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Material
- Stainless Steel
- Thread Type
- Coarse
- System of Measurement
- Metric
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Traction Material
- Stainless Steel
Dimensions
- Drive Size
- 14 mm
- Fastener Length
- 70 mm
- Head Diameter
- 24 mm
- Thread Size
- M16x2.00
- Head Height
- 16 mm
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Stainless Steel, Thread Size M16x2.00, Fastener Length 70 mm, Head Height 16 mm, Head Diameter 24 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.