Shop ZORO SELECT
See all product information
Create Account
Nylon Patch Lockable SHCS, PK10
- Mfr # 32-PS-25C-150
- Zoro # G224961474
product price:Â
$
7.39
/pk of 10, $0.74/ea
Sold in multiples of 2Â pks for
$14.78
Key Features
Drive Size
3/16 in
Head Height
0.25 in
Special Features
Threadlocking
System of Measurement
Inch
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-PS-25C-150
- Zoro #
- G224961474
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Special Features
- Threadlocking
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material
- Nylon
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Traction Material
- Nylon
Dimensions
- Drive Size
- 3/16 in
- Head Height
- 0.25 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Fastener Length
- 1 1/2 in
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Nylon, Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.