Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-4-10
- Zoro # G824948851
product price:Â
$
15.15
/pk of 25, $0.61/ea
Key Features
Drive Type
Socket
Thread Style
Fully Threaded
Dimensional Standards
DIN 7984, DIN 912
System of Measurement
Metric
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-4-10
- Zoro #
- G824948851
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Material
- Nylon
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- Traction Material
- Nylon
Dimensions
- Head Height
- 4 mm
- Head Diameter
- 7 mm
- Thread Size
- M4x0.70
- Drive Size
- 3 mm
- Fastener Length
- 10 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Nylon, Thread Size M4x0.70, Fastener Length 10 mm, Head Height 4 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.