Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-5-20
- Zoro # G824955217
product price:Â
$
20.49
/pk of 25, $0.82/ea
Key Features
Thread Type
Coarse
Head Height
5 mm
Dimensional Standards
DIN 7984, DIN 912
Drive Type
Socket
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-5-20
- Zoro #
- G824955217
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Head Height
- 5 mm
- Fastener Length
- 20 mm
- Drive Size
- 4 mm
- Thread Size
- M5x0.80
- Head Diameter
- 8.5 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Nylon, Thread Size M5x0.80, Fastener Length 20 mm, Head Height 5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.